SMC

SMC Air cylinder, double acting, single rod CJ2B10-15Z

  • ERIKS:12232910
Image 1
▪ Magnet: None
▪ Mounting: B (Basic)
▪ Bore Size: 10mm
▪ Stroke: 15
▪ Cushion: Rubber Cushion
▪ Head Cover: Perpendicular to Axis
▪ Pivot Bracket: None
▪ Rod End Bracket: None
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
▪ Auto Switch Mounting: None
Save to list

€28.67/ pieceexcl. VAT

€34.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CJ2-Z
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
10 mm
Stroke length
15 mm
Port Size
M 5 mm
Thread form piston-rod
Male thread
Housing material
Stainless steel
Material piston rod
Stainless steel
Piston rod seal material
NBR
Operating temperature
from -10 to 70 °C
Operating pressure
from 0.6 to 7 bar