SMC

SMC Air cylinder, double acting, single rod CDJ2B10-30Z-B

  • ERIKS:12232303
Image 1
▪ Magnet: D (Built-in)
▪ Mounting: B (Basic)
▪ Bore Size: 10mm
▪ Stroke: 30
▪ Cushion: Rubber Cushion
▪ Head Cover: Perpendicular to Axis
▪ Pivot Bracket: None
▪ Rod End Bracket: None
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
▪ Auto Switch Mounting: B (Band Mounting)
Save to list

€34.66/ pieceexcl. VAT

€41.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CJ2-Z
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
10 mm
Stroke length
30 mm
Port Size
M 5 mm
Thread form piston-rod
Male thread
Housing material
Stainless steel
Material piston rod
Stainless steel
Piston rod seal material
NBR
Operating temperature
from -10 to 60 °C
Operating pressure
from 0.6 to 7 bar