

€46.46/ pieceexcl. VAT
€56.22incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CG1-Z |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 20 mm |
Stroke length | 125 mm |
Port Size | R1/8 in |
Thread form piston-rod | Male thread |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0.5 to 10 bar |