Products
Brands
About Eriks
Customer service
BE - English
Home
Air cylinder, double acting, s...
SMC Air cylinder, double acting, single rod CD76E32-200C-B
ERIKS:
13972112
▪ Standard, double acting, single rod
▪ Bore sizes (mm): 32, 40
▪ Max. operating pressure: 1.0MPa
▪ Rubber cushion or air cushion
▪ Rod boots available
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
SMC
Series
C76
Function
Double acting
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
32 mm
Stroke length
200 mm
See all variants
Log in