SMC

SMC 5/3-way solenoid valve with rectifier VF5423-5DU1-03F

  • ERIKS:14378665
Image 1
▪ Configuration: 4 (3 Position Exhaust Center)
▪ Piping: 2 (Body Ported)
▪ Exhaust: 3 (Common)
▪ Pressure Specification: Standard (0.7MPa)
▪ Coil specification: Standard
▪ Rated Voltage: 5 (24VDC)
▪ Lead Wire: D (DIN Terminal w/Connector)
▪ Light/Surge Suppressor: U (With light/surge voltage suppressor (Non-polar type))
▪ Manual Override: Non-locking Push Type
▪ Port Size: 03 (3/8)
▪ Thread: F (G)
▪ Made to Order: None
Save to list

€225.48/ pieceexcl. VAT

€272.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VF
Type
VF5000