SMC

SMC 5/3-way solenoid valve with rectifier VF3333-5YO1-02F

  • ERIKS:12107359
Image 1
▪ Configuration: 3 (3 Position Closed Center)
▪ Piping: 3 (Body Ported)
▪ Exhaust: 3 (Common)
▪ Pressure Specification: Standard (0.7MPa)
▪ Coil specification: Standard
▪ Rated Voltage: 5 (24VDC)
▪ Lead Wire: YO (DIN EN175301-803 Terminal w/o Connector)
▪ Light/Surge Suppressor: Without light/surge voltage suppressor
▪ Manual Override: Non-locking Push Type
▪ A, B Port Size: 02 (1/4)
▪ Thread: F (G)
▪ Bracket: None
▪ Made to Order: None
Save to list

€199.38/ pieceexcl. VAT

€241.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VF
Type
VF3000