SMC

SMC 5/3-way solenoid valve SY9320-5DZ-03F-Q

  • ERIKS:12636917
Image 1
▪ Function: 3 (3 Position Closed Center)
▪ Piping: 20 (Body Ported)
▪ Pilot Type: Internal Pilot
▪ Coil Specifications: Standard
▪ Rated Voltage: 5 (24VDC)
▪ Lead Wire: D (DIN Connector)
▪ Lead Wire Length: None
▪ Surge Voltage Suppressor: Z (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style
▪ Port Size: 03 (Body Ported 3/8)
▪ Thread: F (G)
▪ Q: Q (CE Marked)
Save to list

€134.81/ pieceexcl. VAT

€163.12incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SY
Type
SY9000