SMC

SMC 5/3-way solenoid valve SY9320-5DO-C10F-Q

  • ERIKS:24138054
Image 1
▪ Function: 3 (3 Position Closed Center)
▪ Piping: 20 (Body Ported)
▪ Pilot Type: Internal Pilot
▪ Coil Specifications: Standard
▪ Rated Voltage: 5 (24VDC)
▪ Lead Wire: DO (DIN Connector w/o Connector)
▪ Lead Wire Length: None
▪ Surge Voltage Suppressor: Light/surge voltage suppressor)
▪ Manual Override: Non-locking Push Style
▪ Port Size: C10 (Body Ported ø10 One-touch Fitting)
▪ Thread: F (G)
▪ Q: Q (CE Marked)
Save to list

€121.15/ pieceexcl. VAT

€146.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SY
Type
SY9000