

€97.94/ pieceexcl. VAT
€118.51incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | SY |
Type | SY5000 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Function | 5/3 Centre open exhaust |
Electrical connection | Connector |
Protection class | IP40 |
Max. operating frequency | 3 Hz |