

€90.10/ pieceexcl. VAT
€109.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | SY |
Type | SY5000 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Function | 5/3 Centre open exhaust |
Max. operating frequency | 3 Hz |