SMC

SMC 5/3-way solenoid valve SY5320-5YO-01F-Q

  • ERIKS:24137953
Image 1
▪ Fluid: air Operating pressure range: (internal pilot) 0.1 - 0.7MPa
▪ (external pilot) -100kPa to 0.7MPa
▪ (external pilot, pilot pressure range) 0.25 - 0.7MPa Effective area mm 2 (Cv): body ported 10.6 (0.59);
▪ base mounted 12.6 (0.7) Coil rated voltage: 3, 5, 6, 12, 24VDC;
▪ 100, 110, 200, 220VAC Response time (0.5MPa) w/o indicator light &
▪ surge voltage suppressor: 32ms or less Ambient & fluid temperature: 50°C
Save to list

€92.82/ pieceexcl. VAT

€112.31incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SY
Type
SY5000
Port thread type
BSPP (G)
Port Size
1/8 in
Function
5/3 Centre closed
Electrical connection
DIN-Connector
Protection class
IP65