SMC

SMC 5/3-way solenoid valve SY3460-5LOU-M5-Q

  • ERIKS:24137868
Image 1
▪ Fluid: air Operating pressure range: (internal pilot) 0.1 - 0.7MPa
▪ (external pilot) -100kPa to 0.7MPa
▪ (external pilot, pilot pressure range) 0.25 - 0.7MPa Effective area mm 2 (Cv): body ported 4.14 (0.23);
▪ base mounted 5.4 (0.3) Coil rated voltage: 3, 5, 6, 12, 24VDC;
▪ 100, 110, 200, 220VAC Response time (0.5MPa) w/o indicator light &
▪ surge voltage suppressor: 15ms or less Ambient & fluid temperature: 50°C
Save to list

€93.03/ pieceexcl. VAT

€112.57incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SY
Type
SY3000
Port thread type
Metric
Function
5/3 Centre open exhaust
Electrical connection
Connector
Protection class
IP40