

€93.03/ pieceexcl. VAT
€112.57incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | SY |
Type | SY3000 |
Port thread type | Metric |
Function | 5/3 Centre closed |
Electrical connection | Connector |
Protection class | IP65 |
Max. operating frequency | 3 Hz |