SMC

SMC 5/3-way solenoid valve SV2300-5FU

  • ERIKS:24137686
Image 1
▪ Function: 3 (3 Position Closed Center)
▪ Pilot: Internal Pilot
▪ Voltage: 5 (24VDC)
▪ Light & Surge Suppressor: U (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style
Save to list

€103.57/ pieceexcl. VAT

€125.32incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SV
Type
SV2000
Port thread type
Metric
Function
5/3 Centre closed
Max. operating frequency
10 Hz