SMC

SMC 5/3-way solenoid valve, plug-in type SQ2331-51-C8-Q

  • ERIKS:13517257
Image 1
▪ Type of actuation: 3 (3 Position Closed Center)
▪ Seal Type: 1 (Rubber Seal)
▪ Function: Standard (0.4W)
▪ Coil Voltage: 5 (24VDC)
▪ Manual Override: Non-locking Push Style
▪ Port Size: C8 (Side Ported ø8 One-touch Fitting)
▪ Plug Mount Port: None
▪ Manifold Block: w/o Manifold Block
▪ Q: Q (CE Marked)
Save to list

€103.92/ pieceexcl. VAT

€125.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SQ