▪ Actuation: 4 (3 Position Exhaust Center)▪ Seal: 1 (Rubber Seal)▪ Configuration: N (Negative Common, DC)▪ Coil Voltage: 5 (24VDC)▪ Light & Surge Suppressor: Yes▪ Manual Override: Non-locking Push Style (Tool Required)▪ Enclosure: W [Dust-tight, Water-jet-proof (IP65)]▪ CE Compliant: Q (CE Compliant)