SMC

SMC 5/2-way solenoid valve SY9220-5DZ-C12F-Q

  • ERIKS:12645067
Image 1
▪ Function: 2 (2 Position Double)
▪ Piping: 20 (Body Ported)
▪ Pilot Type: Internal Pilot
▪ Coil Specifications: Standard
▪ Rated Voltage: 5 (24VDC)
▪ Lead Wire: D (DIN Connector)
▪ Lead Wire Length: None
▪ Surge Voltage Suppressor: Z (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style
▪ Port Size: C12 (Body Ported ø12 One-touch Fitting)
▪ Thread: F (G)
▪ Q: Q (CE Marked)
Save to list

€123.98/ pieceexcl. VAT

€150.02incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SY
Type
SY9000