SMC

SMC 5/2-way solenoid valve SY9140-5LOU-Q

  • ERIKS:24138053
Image 1
▪ Function: 1 (2 Position Single)
▪ Piping: 40 (Base Ported)
▪ Pilot Type: Internal Pilot
▪ Coil Specifications: Standard
▪ Rated Voltage: 5 (24VDC)
▪ Lead Wire: LO (L Plug w/o Connector)
▪ Lead Wire Length: None
▪ Surge Voltage Suppressor: U (Surge Suppressor w/Light Non-polar)
▪ Manual Override: Non-locking Push Style
▪ Port Size: Base Mounted w/o Sub-plate
▪ Thread: Rc
▪ Q: Q (CE Marked)
Save to list

€82.39/ pieceexcl. VAT

€99.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SY
Type
SY9000