SMC

SMC 5/2-way solenoid valve SY9120-5YZ-03F-Q

  • ERIKS:14007984
Image 1
▪ Function: 1 (2 Position Single)
▪ Piping: 20 (Body Ported)
▪ Pilot Type: Internal Pilot
▪ Coil Specifications: Standard
▪ Rated Voltage: 5 (24VDC)
▪ Lead Wire: Y [DIN Terminal w/Connector (DIN 43650)]
▪ Lead Wire Length: None
▪ Surge Voltage Suppressor: Z (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style
▪ Port Size: 03 (Body Ported 3/8)
▪ Thread: F (G)
▪ Q: Q (CE Marked)
Save to list

€85.81/ pieceexcl. VAT

€103.83incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SY
Type
SY9000