SMC

SMC 5/2-way solenoid valve SY9120-4DZ-03F-Q

  • ERIKS:12468752
Image 1
▪ Function: 1 (2 Position Single)
▪ Piping: 20 (Body Ported)
▪ Pilot Type: Internal Pilot
▪ Coil Specifications: Standard
▪ Rated Voltage: 4 (220VAC 50/60HZ)
▪ Lead Wire: D (DIN Connector)
▪ Lead Wire Length: None
▪ Surge Voltage Suppressor: Z (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style
▪ Port Size: 03 (Body Ported 3/8)
▪ Thread: F (G)
▪ Q: Q (CE Marked)
Save to list

€89.29/ pieceexcl. VAT

€108.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SY
Type
SY9000