SMC

SMC 5/2-way solenoid valve SV1200-5FU

  • ERIKS:24137669
Image 1
▪ Function: 2 (2 Position Double)
▪ Pilot: Internal Pilot
▪ Back Pressure Check: None
▪ Voltage: 5 (24VDC)
▪ Light & Surge Suppressor: U (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style
Save to list

€83.34/ pieceexcl. VAT

€100.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SV
Type
SV1000
Port thread type
Metric
Function
5/2 Bistable
Max. operating frequency
3 Hz