SMC

SMC 5/2-way solenoid valve SV1100-5FU

  • ERIKS:24137664
Image 1
▪ Function: 1 (2 Position Single)
▪ Pilot: Internal Pilot
▪ Back Pressure Check: None
▪ Voltage: 5 (24VDC)
▪ Light & Surge Suppressor: U (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style
Save to list

€61.22/ pieceexcl. VAT

€74.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SV
Type
SV1000
Port thread type
Metric
Function
5/2 monostable
Max. operating frequency
3 Hz