SMC

SMC 5/2-way solenoid valve, plug-in type SQ2231DN-51-C8-Q

  • ERIKS:12239896
Image 1
▪ Type of actuation: 2 (2 Position Double (Double Solenoid))
▪ Seal Type: 1 (Rubber Seal)
▪ Function: DN (D + N)
▪ Coil Voltage: 5 (24VDC)
▪ Manual Override: Non-locking Push Style
▪ Port Size: C8 (Side Ported ø8 One-touch Fitting)
▪ Plug Mount Port: None
▪ Manifold Block: w/o Manifold Block
▪ Q: Q (CE Marked)
Save to list

€92.67/ pieceexcl. VAT

€112.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SQ