SMC

SMC 5/2-way solenoid valve, plug-in type SQ1231DN-51-C4-Q

  • ERIKS:12239849
Image 1
▪ Type of actuation: 2 (2 Position Double (Double Solenoid))
▪ Seal Type: 1 (Rubber Seal)
▪ Function: DN (D + N)
▪ Coil Voltage: 5 (24VDC)
▪ Manual Override: Non-locking Push Style
▪ Port Size: C4 (ø4 One-touch Fitting)
▪ Plug Mount Port: None
▪ Manifold Block: w/o Manifold Block
▪ Q: Q (CE Marked)
Save to list

€89.29/ pieceexcl. VAT

€108.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SQ