SMC

SMC 5/2-way solenoid valve, plug-in type SQ1130N-51-C4-Q

  • ERIKS:12239838
Image 1
▪ Type of actuation: 1 (2 Position Single)
▪ Seal Type: 0 (Metal Seal)
▪ Function: N (-COM)
▪ Coil Voltage: 5 (24VDC)
▪ Manual Override: Non-locking Push Style
▪ Port Size: C4 (ø4 One-touch Fitting)
▪ Plug Mount Port: None
▪ Manifold Block: w/o Manifold Block
▪ Q: Q (CE Marked)
Save to list

€76.34/ pieceexcl. VAT

€92.37incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SQ