SMC

SMC 5/2-way solenoid valve, plug-in, base mounted VQ4201-5W-Q

  • ERIKS:24141010
Image 1
▪ Composite Symbol: 2 (2 Position Double)
▪ Sealant: 1 (Rubber Seal)
▪ Function: Standard (1W)
▪ Voltage: 5 (24VDC)
▪ Light & Surge Suppressor: w/Light and Surge Suppressor
▪ Manual Override: Non-locking Push Style
▪ Protection: W (Dust Poof IP65 Rated)
▪ Piping Specification: Side
▪ Port Size: w/o Sub-plate
▪ Thread: Rc
▪ Q: Q (CE Marked)
Save to list

€153.09/ pieceexcl. VAT

€185.24incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VQ