SMC

SMC 5/2-way solenoid valve, non plug-in, base mounted VQ4150-5HW-Q

  • ERIKS:24141007
Image 1
▪ Composite Symbol: 1 (2 Position Single)
▪ Sealant: 0 (Metal Seal)
▪ Function: Standard (1W)
▪ Voltage: 5 (24VDC)
▪ Lead Wire: H (Grommet Lead Wire 1.5 M)
▪ Light & Surge Suppressor: Yes
▪ Manual Override: Non-locking Push Style
▪ Protection: W (Dust Poof IP65 Rated)
▪ Piping Specification: Side
▪ Port Size: w/o Sub-plate
▪ Thread: Rc
▪ Q: Q
Save to list

€141.92/ pieceexcl. VAT

€171.72incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VQ