SMC

SMC 5/2-way solenoid valve, body ported VQZ3120K-6MO1-02F-Q

  • ERIKS:13715169
Image 1
▪ Series: 3 (VQZ3000)
▪ Configuration: 1 (2 Position Single)
▪ Seal Type: 0 (Metal Seal)
▪ Function: K (High Pressure 0.9W - DC Only)
▪ Coil Voltage: 6 (12VDC)
▪ Electrical Entry: MO (M Plug w/o Connector, w/Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style
▪ IP65 Compliant: No
▪ Port Size: 02 (Rc1/4)
▪ Thread: F (G)
▪ Foot Bracket: None
▪ CE Compliant: Q (CE Marked)
Save to list

€67.93/ pieceexcl. VAT

€82.20incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VQZ1000/2000/3000
Type
VQZ3000