SMC

SMC 5/2-way solenoid valve, body ported VQZ2120B-5YO1-C6F-Q

  • ERIKS:12766654
Image 1
▪ Series: 2 (VQZ2000)
▪ Configuration: 1 (2 Position Single)
▪ Seal Type: 0 (Metal Seal)
▪ Function: B (High Speed Response 0.9W - DC Only)
▪ Coil Voltage: 5 (24VDC)
▪ Electrical Entry: YO (DIN Terminal w/o Connector)
▪ Manual Override: Non-locking Push Style
▪ IP65 Compliant: No
▪ Port Size: C6 (ø6 One-touch Fitting)
▪ Thread: F (G)
▪ Foot Bracket: None
▪ CE Compliant: Q (CE Marked)
Save to list

€68.52/ pieceexcl. VAT

€82.91incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VQZ1000/2000/3000
Type
VQZ2000