SMC

SMC 5/2-way solenoid valve, base mounted and body ported SYJ7143-5LOU-Q

  • ERIKS:24138134
Image 1
▪ Function: 1 (2 Position Single)
▪ Piping: 4 (Base Mounted)
▪ Exhaust: 3 (Common)
▪ Specifications: Standard
▪ Voltage: 5 (24VDC)
▪ Lead Wire: LO (L Plug w/o Connector)
▪ Cable length: None
▪ Surge Suppressor: U (Light & Surge Suppressor Non-polar)
▪ Manual Override: Non-locking Push Style
▪ Port Size: Base Mounted w/o Sub-plate
▪ Thread: Rc
▪ Option: None
Save to list

€72.28/ pieceexcl. VAT

€87.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SYJ7000