SMC

SMC 5/2-way solenoid valve, base mounted and body ported SYJ5223-5LOU-M5-Q

  • ERIKS:24138120
Image 1
▪ Function: 2 (2 Position Double)
▪ Piping: 2 (Body Ported)
▪ Exhaust: 3 (Common)
▪ Specifications: Standard
▪ Voltage: 5 (24VDC)
▪ Lead Wire: LO (L Plug w/o Connector)
▪ Cable length: None
▪ Surge Suppressor: U (Indicator Light w/Surge Suppressor Non-polar)
▪ Manual Override: None
▪ Port Size: M5 (Body Ported M5X0.8)
▪ Thread: Rc
▪ Option: None
Save to list

€81.99/ pieceexcl. VAT

€99.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SYJ5000