SMC

SMC 5/2-way solenoid valve, base mounted and body ported SYJ5120-5LOU-C4-Q

  • ERIKS:14211404
Image 1
▪ Function: 1 (2 Position Single)
▪ Piping: 2 (Body Ported)
▪ Exhaust: 0 (Individual)
▪ Specifications: Standard
▪ Voltage: 5 (24VDC)
▪ Lead Wire: LO (L Plug w/o Connector)
▪ Cable length: None
▪ Surge Suppressor: U (Indicator Light w/Surge Suppressor Non-polar)
▪ Manual Override: None
▪ Port Size: C4 (ø4 One-touch Fitting)
▪ Thread: Rc
▪ Option: None
Save to list

€66.40/ pieceexcl. VAT

€80.34incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SYJ5000