▪ Function: 2 (2 Position Double)
▪ Piping: 4 (Base Mounted 5 Port)
▪ Exhaust: 3 (Common)
▪ Specifications: Standard
▪ Voltage: 5 (24VDC)
▪ Lead Wire: LO (L Plug w/o Connector)
▪ Cable length: None
▪ Surge Suppressor: Z (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Type
▪ Port Size: None
▪ Option: None
▪ CE Marked: Q (CE Marked)