SMC

SMC 5/2-way solenoid valve, base mounted and body ported SYJ3143-5MOZ-Q

  • ERIKS:24138092
Image 1
▪ Function: 1 (2 Position Single)
▪ Piping: 4 (Base Mounted 5 Port)
▪ Exhaust: 3 (Common)
▪ Specifications: Standard
▪ Voltage: 5 (24VDC)
▪ Lead Wire: MO (M Plug w/o Connector)
▪ Cable length: None
▪ Surge Suppressor: Z (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Type
▪ Port Size: None
▪ Option: None
▪ CE Marked: Q (CE Marked)
Save to list

€52.40/ pieceexcl. VAT

€63.40incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SYJ3000