SMC

SMC 5/2-way solenoid valve, base mounted and body ported SYJ3143-5LOUD-Q

  • ERIKS:13413558
Image 1
▪ Function: 1 (2 Position Single)
▪ Piping: 4 (Base Mounted 5 Port)
▪ Exhaust: 3 (Common)
▪ Specifications: Standard
▪ Voltage: 5 (24VDC)
▪ Lead Wire: LO (L Plug w/o Connector)
▪ Cable length: None
▪ Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
▪ Manual Override: D (Push-turn Locking Slotted Type)
▪ Port Size: None
▪ Option: None
▪ CE Marked: Q (CE Marked)
Save to list

€54.00/ pieceexcl. VAT

€65.34incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SYJ3000