SMC

SMC 5/2-way solenoid valve, base mounted and body ported SYJ3123-5LOZ-M3-Q

  • ERIKS:24137834
Image 1
▪ Function: 1 (2 Position Single)
▪ Piping: 2 (Body Ported)
▪ Exhaust: 3 (Common)
▪ Specifications: Standard
▪ Voltage: 5 (24VDC)
▪ Lead Wire: LO (L Plug w/o Connector)
▪ Cable length: None
▪ Surge Suppressor: Z (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Type
▪ Port Size: M3 (Body Ported M3X0.5)
▪ Option: None
▪ CE Marked: Q (CE Marked)
Save to list

€58.75/ pieceexcl. VAT

€71.09incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SYJ3000