SMC

SMC 5/2-way solenoid valve, base mounted and body ported SYJ3120-5LOU-M3-Q

  • ERIKS:13287521
Image 1
▪ Function: 1 (2 Position Single)
▪ Piping: 2 (Body Ported)
▪ Exhaust: 0 (Individual)
▪ Specifications: Standard
▪ Voltage: 5 (24VDC)
▪ Lead Wire: LO (L Plug w/o Connector)
▪ Cable length: None
▪ Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
▪ Manual Override: Non-locking Push Type
▪ Port Size: M3 (Body Ported M3X0.5)
▪ Option: None
▪ CE Marked: Q (CE Marked)
Save to list

€60.34/ pieceexcl. VAT

€73.01incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SYJ3000