SMC

SMC 5/2 magneetventiel SYJ7120-5DZ-01F-Q

  • ERIKS:13597747
Image 1
▪ Function: 1 (2 Position Single)
▪ Piping: 2 (Body Ported)
▪ Exhaust: 0 (Individual)
▪ Specifications: Standard
▪ Voltage: 5 (24VDC)
▪ Lead Wire: D (DIN Terminal w/Connector)
▪ Cable length: None
▪ Surge Suppressor: Z (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style
▪ Port Size: 01 (Base Mounted w/Sub-plate 1/8, Body Ported 1/8)
▪ Thread: F (G)
▪ Option: None
Save to list

€67.63/ pieceexcl. VAT

€81.83incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SYJ7000