SMC

SMC 4/3-way solenoid valve SJ2360-5CU-C4

  • ERIKS:13993010
Image 1
▪ Series: 2 (SJ2000)
▪ Type of Actuation: 3 (3 Position Closed Center)
▪ Pilot Specification: Internal Pilot
▪ Back Pressure Check Valve: Without
▪ Coil Specification: Standard
▪ Rated Voltage: 5 (24V DC)
▪ Common Spec.: +COM
▪ Connector Entry: None
▪ Type: CU (Standard (Non-polar))
▪ Manual Override: Non-locking Push Type
▪ A, B Port Size: C4 (ø4 One-touch Fitting, Straight)
▪ Single Solenoid Wiring: Single Wiring (None for 2 Position Single Solenoid and 3/4 Positions)
Save to list

€81.93/ pieceexcl. VAT

€99.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SJ