

€83.71/ pieceexcl. VAT
€101.29incl. VAT
42 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | VH |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Maximum operating pressure | 1 MPa |
Operation | Manual |
Function | 4/3 closed |
Ambient temperature | from -5 to 60 °C |