SMC

SMC 3-position rotary table MSZB50A

  • ERIKS:12337008
Image 1
▪ Precision: B (Basic)
▪ Size: 50mm
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€873.58/ pieceexcl. VAT

€1,057.03incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MSZ
Function
Double acting
Magnetic
No
Construction size
50
Port Size
M 5 mm