SMC

SMC 3/2-way solenoid valve SYJ712M-5LOU-01F-Q

  • ERIKS:24138132
Image 1
▪ Configuration: 1 (Normally Closed)
▪ Piping: 2 (Body Ported)
▪ Body Option: M (Common EXH)
▪ Common: Standard
▪ Rated Voltage: 5 (24VDC)
▪ Lead Wire: LO (L Plug w/o Connector)
▪ Cable length: None
▪ Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
▪ Manual Override: Non-locking Push Style
▪ Port Size: 01 (Base Mounted w/Sub-plate 1/8, Body Ported 1/8)
▪ Thread: F (G)
▪ Bracket: None
▪ Q: Q (CE Marked)
Save to list

€68.89/ pieceexcl. VAT

€83.36incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SYJ300/500/700
Type
SYJ700