SMC

SMC 3/2-way solenoid valve SYJ514-5LOZ-Q

  • ERIKS:12111275
Image 1
▪ Configuration: 1 (Normally Closed)
▪ Piping: 4 (Base Mounted)
▪ Body Option: Individual EXH
▪ Common: Standard
▪ Rated Voltage: 5 (24VDC)
▪ Lead Wire: LO (L Plug w/o Connector)
▪ Cable length: None
▪ Surge Suppressor: Z (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style
▪ Port Size: w/o Sub-plate
▪ Thread: Rc
▪ Bracket: None
▪ Q: Q (CE Marked)
Save to list

€54.75/ pieceexcl. VAT

€66.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SYJ300/500/700
Type
SYJ500