SMC

SMC 3/2-way solenoid valve SYJ512-5LOUD-M5-Q

  • ERIKS:12991995
Image 1
▪ Configuration: 1 (Normally Closed)
▪ Piping: 2 (Body Ported)
▪ Body Option: Individual EXH
▪ Common: Standard
▪ Rated Voltage: 5 (24VDC)
▪ Lead Wire: LO (L Plug w/o Connector)
▪ Cable length: None
▪ Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
▪ Manual Override: D (Push-turn Locking Slotted Style)
▪ Port Size: M5 (Body Ported M5X0.8)
▪ Thread: Rc
▪ Bracket: None
▪ Q: Q (CE Marked)
Save to list

€56.66/ pieceexcl. VAT

€68.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SYJ300/500/700
Type
SYJ500