SMC

SMC 3/2-way solenoid valve, compact direct operated S070C-5DC-32

  • ERIKS:12650297
Image 1
▪ Body Style: C (Body Ported)
▪ Coil Voltage: 5 (24VDC)
▪ Flow Rate: D (Power Consumption: 0.5W, Operating Press: 05 MPa, Cv: 0.011)
▪ Electrical Entry: C (Plug Lead w/Light/Surge Suppressor)
▪ Port Size: 32 (Body Ported, Barb Fitting ø3.18/ø2)
▪ Made to Order: None
▪ Lead Wire Length: None
Save to list

€48.12/ pieceexcl. VAT

€58.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
S070