SMC

SMC 3/2-way solenoid valve, body port ed VQZ332B-5YOW1-C8F-Q

  • ERIKS:24141036
Image 1
▪ Series: 3 (VQZ300)
▪ Type of Actuation: 3 (Rubber Seal N.C.)
▪ Configuration: B (High Speed Response, 0.9W)
▪ Coil Voltage: 5 (24VDC)
▪ Lead Wire: YO (DIN Terminal w/o Connector)
▪ Manual Override: Non-locking Push Style
▪ IP65 Compliant: W (IP65 Compliant)
▪ Port Size: C8 (ø8 One-touch Fitting)
▪ Thread Type: F (G)
▪ Option: None
Save to list

€94.00/ pieceexcl. VAT

€113.74incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VQZ100/200/300
Type
VQZ300