SMC

SMC 3/2-way solenoid valve, body port ed VQZ312B-5YO1-02-Q

  • ERIKS:14212664
Image 1
▪ Series: 3 (VQZ300)
▪ Type of Actuation: 1 (Metal Seal N.C.)
▪ Configuration: B (High Speed Response, 0.9W)
▪ Coil Voltage: 5 (24VDC)
▪ Lead Wire: YO (DIN Terminal w/o Connector)
▪ Manual Override: Non-locking Push Style
▪ IP65 Compliant: None
▪ Port Size: 02 (Rc1/4)
▪ Thread Type: Rc (Or none in the case no inch size)
▪ Option: None
Save to list

€73.89/ pieceexcl. VAT

€89.41incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VQZ100/200/300
Type
VQZ300