SMC

SMC 3/2-way poppet EVT325-03F5D-Q

  • ERIKS:12396990
Image 1
▪ Area Code: E (Europe)
▪ Body: T (Body Ported)
▪ Valve specification: Standard
▪ Port size: 03 (3/8)
▪ Thread: F [G (PF)]
▪ Rated Voltage: 5 (24V DC)
▪ Electrical entry: D [DIN connector (with connector)]
▪ Manual override: Non-locking style
Save to list

€82.69/ pieceexcl. VAT

€100.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VT
Type
VT325