SMC

SMC 3/2-way pilot operated poppet VP742-3YO1-04FA

  • ERIKS:14205842
Image 1
▪ Body Style: 2 (Body Ported)▪ Valve Option: Standard (Internal pilot)▪ Pressure Specification: Standard (0.7 MPa)▪ Coil Specification: Standard▪ Rated Voltage: 3 (110V AC to 120V AC 50/60Hz)▪ Electrical Entry: YO [DIN terminal, Without connector (DIN43650C)]▪ Light and Surge Voltage Suppressor: None▪ Manual Override: Non-locking Push Style▪ Port Size: 04 (1/2)▪ Thread: F [G (PF)]▪ Actuation: A (Normally closed)▪ Option: None▪ Made to Order: None
Save to list

€156.02/ pieceexcl. VAT

€188.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VP
Type
VP700