SMC

SMC 3/2-way pilot operated poppet VP342-5YOD1-02FA

  • ERIKS:12676417
Image 1
▪ Body Style: 2 (Body Ported)
▪ Valve Option: Standard (Internal pilot)
▪ Pressure Specification: Standard (0.7 MPa)
▪ Coil Specification: Standard
▪ Rated Voltage: 5 (24V DC)
▪ Electrical Entry: YO [DIN terminal, Without connector (DIN43650C)]
▪ Light and Surge Voltage Suppressor: None
▪ Manual Override: D (Push-turn Locking Slotted Type)
▪ Port Size: 02 (1/4)
▪ Thread: F [G (PF)]
▪ Actuation: A (Normally Closed)
▪ Option: None
▪ Made to Order: None
Save to list

€91.63/ pieceexcl. VAT

€110.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VP
Type
VP300